Shop ALLPOINTS
See all product information
Create Account
8009870 Socket Fortimer Metcraft For Powersoak
Mfr # 8009870
Zoro # G304884624
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Powersoak
Length
2 in
Weight
0.1 lb
Width
2 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009870
- Zoro #
- G304884624
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Powersoak
- Weight
- 0.1 lb
- Item
- Socket Fortimer Metcraft
Description
Allpoints 8009870