Shop ALLPOINTS
See all product information
Create Account
8009904 Master Link Kit (4 Pack)Vct-2010 For Roundup Food Equipment
Mfr # 8009904
Zoro # G704885207
product price:Â
$
67.45
/ea
Key Features
Length
5 in
Fits Brand
Roundup Food Equipment
Width
5 in
Height
1 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009904
- Zoro #
- G704885207
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Roundup Food Equipment
- Weight
- 0.3 lb
- Item
- Master Link Kit
Description
Allpoints 8009904
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.