801-2311 Thermostat; Type D1/D18; Temperature: 100 - 250 Degrees F; 48" Capillary
- Mfr # 8012311
- Zoro # G804881864
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Weight
1 lb
Width
7 in
Height
4 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012311
- Zoro #
- G804881864
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Thermostat
- Weight
- 1 lb
Dimensions
- Width
- 7 in
- Height
- 4 in
- Length
- 7 in
Description
[ type - d1/d18 ] temp 100-250 ] bulb 3/8" x 4-1/2" ] [ cap 48" ] [ 3/8" mpt stuff box ] [ mount front ears ] [ pilot light #38-1068 ] ***if dial is needed, you can use ap# 221465 (off-10-1) or ap# 221003 (off-250-60). oem now nla. if bezel needed, use ap# 264088*** d1'd18 t'stat, dpst for ac operation, 4 terminal used in applications requiring high current. 10 amp 480v per pole resistive load 21 amp 480v 2 poles resistive load 30 amp 120/277v per pole resistive load 7.2 full load amp 120-277v & 42 lra 120-277v 250va 120-277v (pilot duty)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.