Shop ALLPOINTS
See all product information
Create Account
8010144 Decal - Taylor For Taylor Freezer
Mfr # 8010144
Zoro # G704881834
product price:Â
$
99.75
/ea
Key Features
Fits Brand
Taylor Freezer
Width
15 in
Height
0.01 in
Weight
0.2 lb
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010144
- Zoro #
- G704881834
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Taylor Freezer
- Item
- Decal - Taylor
- Weight
- 0.2 lb
- For Use With
- Freezers, Refrigerators
Description
Allpoints 8010144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.