8010256 Air Filter For Manitowoc Machines
- Mfr # 8010256
- Zoro # G204880191
product price:Â
$
47.99
/ea
Key Features
Weight
1.3 lbs
Length
24 in
For Use With
Ice Machine
Height
0.01 in
Fits Brand
Manitowoc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010256
- Zoro #
- G204880191
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Filter
- Weight
- 1.3 lbs
- For Use With
- Ice Machine
- Fits Brand
- Manitowoc
Dimensions
- Length
- 24 in
- Height
- 0.01 in
- Width
- 24 in
Description
Allpoints 8010256
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.