Shop ALLPOINTS
See all product information
Create Account
8010368 Motor, Fan -Convection For Groen
- Mfr # 8010368
- Zoro # G604885116
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
6 in
Weight
1.5 lbs
Fits Brand
Groen
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010368
- Zoro #
- G604885116
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 5 in
Details
- Item
- Fan -convection Motor
- Weight
- 1.5 lbs
- Fits Brand
- Groen
Description
240v, 60hz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.