Shop ALLPOINTS
See all product information
Create Account
8010423 Control Board For Turbochef
Mfr # 8010423
Zoro # G904879396
product price:Â
$
2,128.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Fits Brand
Turbochef
Height
4 in
Length
10 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010423
- Zoro #
- G904879396
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Turbochef
- Item
- Control Board
- Weight
- 1 lb
Description
Allpoints 8010423
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.