Shop ALLPOINTS
See all product information
Create Account
8011851 Service Kit - Waveguide For Turbochef
Mfr # 8011851
Zoro # G104888969
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Weight
2.4 lbs
Width
11 in
Fits Brand
Turbochef
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011851
- Zoro #
- G104888969
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.4 lbs
- Item
- Service Kit
- Fits Brand
- Turbochef
Description
Allpoints 8011851