Shop ALLPOINTS
See all product information
Create Account
8010431 Faucet Kit For Bunn-O-Matic
Mfr # 8010431
Zoro # G704880684
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Bunn
Weight
0.4 lb
For Use With
Coffee Brewer
Length
5 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010431
- Zoro #
- G704880684
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Bunn
- Weight
- 0.4 lb
- For Use With
- Coffee Brewer
- Item
- Faucet Kit
Description
faucet, nut, lockwasher and sealant