Shop ALLPOINTS
See all product information
Create Account
8010468 Gasket, Door - 1/2 Hght& Dutch Door For Intermetro Industries
Mfr # 8010468
Zoro # G804881598
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Width
23 in
Length
23 in
Fits Brand
Intermetro Industries
Height
3 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010468
- Zoro #
- G804881598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 23 in
- Length
- 23 in
- Height
- 3 in
Details
- Fits Brand
- Intermetro Industries
- Item
- Hght& Gasket
- Weight
- 0.4 lb
Description
magnetic, dart type, 28-1/4" x 22" dart to dart
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.