Shop ALLPOINTS
See all product information
Create Account
8015535 Gasket, Door, 53-1/8" X 25-1/8" For True Manufacturing
Mfr # 8015535
Zoro # G704881803
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Width
1 in
Weight
1 lb
Fits Brand
True
Length
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8015535
- Zoro #
- G704881803
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Fits Brand
- True
- Item
- Door Gasket
Description
Allpoints 8015535