Shop ALLPOINTS
See all product information
Create Account
8010490 Heating Element -240V/5Kw For Hobart
Mfr # 8010490
Zoro # G504888637
product price:Â $1,883.99
/ea
Free Shipping & Returns
Key Features
Weight
3.8 lbs
Height
4 in
Length
22 in
Fits Brand
Hobart
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010490
- Zoro #
- G504888637
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Length
- 22 in
- Width
- 22 in
Details
- Weight
- 3.8 lbs
- Item
- Heating Element
- Fits Brand
- Hobart
Description
22" x 10", with hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.