Shop ALLPOINTS
See all product information
Create Account
8010491 Blower Wheel
Mfr # 8010491
Zoro # G404881011
product price:Â
$
1,184.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Length
12 in
Weight
4 lbs
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010491
- Zoro #
- G404881011
- UPC #
- -
- Country of Origin
- United States
- Item
- Blower Wheel
- Weight
- 4 lbs
Description
11-5/8" dia, 2-1/8" thick, 5/8" bore with key notch, 2 set screws