Shop ALLPOINTS
See all product information
Create Account
8010545 Grate - Broiler For Garland Range
Mfr # 8010545
Zoro # G304895576
product price:Â
$
768.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Width
19 in
Weight
4.4 lbs
Height
3 in
Fits Brand
Garland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010545
- Zoro #
- G304895576
- UPC #
- -
- Country of Origin
- China
- For Use With
- Range
- Item
- Grate - Broiler
- Weight
- 4.4 lbs
- Fits Brand
- Garland
Description
17-3/4" x 5-1/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.