Shop ALLPOINTS
See all product information
Create Account
8010596 Burner Valve For Garland Range
- Mfr # 8010596
- Zoro # G404895933
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Length
0.01 in
For Use With
Range
Weight
0.2 lb
Height
1 in
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010596
- Zoro #
- G404895933
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 0.01 in
- Height
- 1 in
- Width
- 0.01 in
Details
- For Use With
- Range
- Item
- Burner Valve
- Weight
- 0.2 lb
- Fits Brand
- Garland
Description
w/ #38 orifice
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov