Shop ALLPOINTS
See all product information
Create Account
8010627 Probe - Water Level For Cleveland Range
Mfr # 8010627
Zoro # G804885596
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
8 in
Width
8 in
Fits Brand
Cleveland
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010627
- Zoro #
- G804885596
- UPC #
- -
- Country of Origin
- Canada
- Item
- Probe
- Fits Brand
- Cleveland
- For Use With
- Range
- Weight
- 0.2 lb
Description
Allpoints 8010627
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.