Shop ALLPOINTS
See all product information
Create Account
1901261 Lid, Brew Thru (F/ 1 Gal) For Bunn-O-Matic
Mfr # 1901261
Zoro # G504880211
product price:Â
$
97.79
/ea
Key Features
Weight
0.3 lb
Width
6 in
Length
6 in
Height
9 in
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901261
- Zoro #
- G504880211
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lb
- Item
- Brew Thru Lid
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
Description
color: black material: plastic height: 9 1/4" | 235 mm inner diameter: 8 mm | 5/16" bottom tube outer diameter: 5 3/4" | 146 mm includes: # 190-1262 brew thru cap with tether type: 1 gallon units only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.