Shop ALLPOINTS
See all product information
Create Account
8010736 Controller Kit For Star Manufacturing
Mfr # 8010736
Zoro # G104881489
product price:Â
$
2,487.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Star
Weight
2.4 lbs
Height
4 in
Length
25 in
Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010736
- Zoro #
- G104881489
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Length
- 25 in
- Width
- 25 in
Details
- Fits Brand
- Star
- Weight
- 2.4 lbs
- Item
- Controller Kit
Description
controller, probes and brackets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov