Shop ALLPOINTS
See all product information
Create Account
8010759 Drain Solenoid - 120V For Jackson/Dalton Dishwasher
Mfr # 8010759
Zoro # G104895417
product price:Â
$
912.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Length
4 in
Fits Brand
Jackson
Weight
1 lb
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010759
- Zoro #
- G104895417
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Jackson
- Item
- Drain Solenoid
- Weight
- 1 lb
Description
60hz