Shop ALLPOINTS
See all product information
Create Account
8010783 Motor -1/4 HP For Stero Dishwashers
Mfr # 8010783
Zoro # G804885404
product price:Â
$
3,199.99
/ea
Free Shipping & Returns
Key Features
Weight
22.5 lbs
Length
14 in
Width
14 in
Height
10 in
Fits Brand
Stero Dishwashers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010783
- Zoro #
- G804885404
- UPC #
- -
- Country of Origin
- United States
- Item
- Motor
- Weight
- 22.5 lbs
- Fits Brand
- Stero Dishwashers
Description
208-230/460v, 60hz, 1725rpm, 3 phase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.