Shop ALLPOINTS
See all product information
Create Account
8010789 Contactor - 3 Pole For Stero Dishwashers
Mfr # 8010789
Zoro # G404888850
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Length
4 in
Fits Brand
Stero Dishwashers
Weight
1.3 lbs
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010789
- Zoro #
- G404888850
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 3 in
Details
- Fits Brand
- Stero Dishwashers
- Weight
- 1.3 lbs
- Item
- Contactor
Description
40a ind/50a res, 110/120v coil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.