Shop ALLPOINTS
See all product information
Create Account
8010812 Thermostat For Vollrath/Idea Company
Mfr # 8010812
Zoro # G904882310
product price:Â $366.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Width
5 in
Length
5 in
Height
2 in
Fits Brand
Vollrath
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010812
- Zoro #
- G904882310
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 2 in
Details
- Weight
- 0.2 lb
- Item
- Thermostat
- Fits Brand
- Vollrath
Description
bulb = 1/4" x 4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.