Shop ALLPOINTS
See all product information
Create Account
8010816 Replacement Motorassembly For Montague Oven
Mfr # 8010816
Zoro # G904884901
product price:Â
$
5,968.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Montague Oven
Height
13 in
For Use With
Oven
Weight
43 lbs
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010816
- Zoro #
- G904884901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13 in
- Length
- 15 in
- Width
- 15 in
Details
- Fits Brand
- Montague Oven
- Item
- Replacement Motorassembly
- For Use With
- Oven
- Weight
- 43 lbs
Description
includes motor, gasket, mounting plate, blower wheel and hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov