Shop ALLPOINTS
See all product information
Create Account
8010843 Driving Frame - Stainless Steel For Robot Coupe
Mfr # 8010843
Zoro # G004880414
product price:Â
$
92.29
/ea
Key Features
Weight
0.1 lb
Fits Brand
Robot Coupe
Length
3 in
Height
2 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010843
- Zoro #
- G004880414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Height
- 2 in
- Width
- 3 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Robot Coupe
- Item
- Diriving Frame
Description
Allpoints 8010843
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov