Shop ALLPOINTS
See all product information
Create Account
8010866 Elbow Flange For Champion Dishwasher
Mfr # 8010866
Zoro # G904881054
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Fits Brand
Champion
Width
5 in
Length
5 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010866
- Zoro #
- G904881054
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Champion
- Item
- Elbow Flange
- Weight
- 0.1 lb
Description
Allpoints 8010866