Shop ALLPOINTS
See all product information
Create Account
1681210 Handle, Door (5", Zp) For Frymaster
Mfr # 1681210
Zoro # G604881408
product price:Â
$
61.25
/ea
Key Features
Weight
0.2 lb
Fits Brand
Frymaster
Height
1 in
Length
8 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681210
- Zoro #
- G604881408
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Handle
- Weight
- 0.2 lb
- Fits Brand
- Frymaster
Description
length: 5" | 127 mm