Shop ALLPOINTS
See all product information
Create Account
8010960 Shaft, Gauge Plate For Hobart
Mfr # 8010960
Zoro # G104885081
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Fits Brand
Hobart
Weight
2.8 lbs
Length
22 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010960
- Zoro #
- G104885081
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hobart
- Weight
- 2.8 lbs
- Item
- Gauge Plate Shaft
Description
Allpoints 8010960