Shop ALLPOINTS
See all product information
Create Account
8010977 Lower Holder &Guide Assembly For Hobart
Mfr # 8010977
Zoro # G004885686
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
Weight
1 lb
Width
6 in
Height
2 in
Fits Brand
Hobart
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010977
- Zoro #
- G004885686
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Item
- Holder &guide
- Fits Brand
- Hobart
Description
Allpoints 8010977