Shop ALLPOINTS
See all product information
Create Account
8012160 Control Board Assembly For Vulcan Hart
Mfr # 8012160
Zoro # G104881021
product price:Â
$
1,566.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Height
4 in
Fits Brand
Vulcan
Width
8 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012160
- Zoro #
- G104881021
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.5 lb
- Fits Brand
- Vulcan
- Item
- Control Board
Description
Allpoints 8012160