Shop ALLPOINTS
See all product information
Create Account
8011227 Cap Tube .042Idx .093Od X 144" For Beverage Air
Mfr # 8011227
Zoro # G504881522
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Beverage Air
Weight
0.3 lb
Height
1 in
Width
12 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011227
- Zoro #
- G504881522
- UPC #
- -
- Country of Origin
- United States
- Item
- Cap Tube
- Fits Brand
- Beverage Air
- Weight
- 0.3 lb
Description
Allpoints 8011227
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.