8011301 Drain Fitting For Ice-O-Matic
- Mfr # 8011301
- Zoro # G704881070
product price:Â
$
86.79
/ea
Key Features
For Use With
Ice Machine
Width
3 in
Length
3 in
Height
2 in
Fits Brand
Ice-O-Matic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011301
- Zoro #
- G704881070
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Ice Machine
- Item
- Drain Fitting
- Fits Brand
- Ice-O-Matic
- Weight
- 0.01 lb
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 2 in
Description
Allpoints 8011301
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.