Shop ALLPOINTS
See all product information
Create Account
8011257 Support, Shelf For Delfield
Mfr # 8011257
Zoro # G304895927
product price:Â
$
13.75
/ea
Key Features
Length
2 in
Fits Brand
Delfield
Height
1 in
Width
2 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011257
- Zoro #
- G304895927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Height
- 1 in
- Width
- 2 in
Details
- Item
- Shelf Support
- Fits Brand
- Delfield
- Weight
- 0.01 lb
Description
5/8" x 1"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov