Shop ALLPOINTS
See all product information
Create Account
8011259 Solenoid - 120V For Delfield
Mfr # 8011259
Zoro # G604885154
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
7 in
Length
7 in
Weight
0.8 lb
Fits Brand
Delfield
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011259
- Zoro #
- G604885154
- UPC #
- -
- Country of Origin
- United States
- Item
- Solenoid
- Weight
- 0.8 lb
- Fits Brand
- Delfield
Description
120v, 50/60hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.