Shop ALLPOINTS
See all product information
Create Account
8011352 Drawer Rail For Turbo Air (Refrigeration)
Mfr # 8011352
Zoro # G204895386
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
For Use With
Refrigeration
Fits Brand
Turbo Air
Width
22 in
Height
1 in
Weight
3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011352
- Zoro #
- G204895386
- UPC #
- -
- Country of Origin
- United States
- Item
- Drawer Rail
- For Use With
- Refrigeration
- Fits Brand
- Turbo Air
- Weight
- 3 lbs
Description
Allpoints 8011352 drawer rail for turbo air (refrigeration)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.