Shop ALLPOINTS
See all product information
Create Account
8011359 Evaporator Coil For Turbo Air (Refrigeration)
Mfr # 8011359
Zoro # G904880385
product price:Â
$
1,907.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Width
30 in
Weight
9.9 lbs
Length
30 in
For Use With
Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011359
- Zoro #
- G904880385
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14 in
- Width
- 30 in
- Length
- 30 in
Details
- Weight
- 9.9 lbs
- Item
- Evaporator Coil
- For Use With
- Refrigeration
- Fits Brand
- Turbo Air
Description
Allpoints 8011359 evaporator coil for turbo air (refrigeration)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov