White Rolling Bar Cart With Wine Storage
- Mfr # 478241
- Zoro # G323440665
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Includes
Yes
Outside Length
35 in
Bar Cart Cabinets
No
Outside Width
21.6 in
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478241
- Zoro #
- G323440665
- UPC #
- -
- Country of Origin
- Colombia
- Includes
- Yes
- Bar Cart Cabinets
- No
- Commercial Use
- No
- Assembly
- Full Assembly Needed
- Caster Material
- Manufactured Wood
- Wine Storage
- Yes
- Bar Cart Frame Material
- Manufactured Wood
- Style
- Modern
- Upholstered
- No
- Room
- Living Room
- Item
- Bar Carts and Servers
- Shape
- Rectangular
- Holds Number of Wine Bottles
- 6
- Color
- White
Dimensions
- Outside Length
- 35 in
- Outside Width
- 21.6 in
- Overall Depth
- 16.3 in
Description
Presenting a sophisticated addition to your space, this white rolling bar cart seamlessly combines style and functionality. Crafted with a modern flair, this rectangular cart features display stand cabinet type and shelves for convenient storage. Made of durable particle board and manufactured wood in a crisp white finish, this freestanding cart includes wheels for easy mobility. The top surface and the frame both in white create a cohesive look, while the integrated wine storage effortlessly holds up to six bottles. Perfect for entertaining or everyday use, this bar cart exudes contemporary charm and practicality. 35-inch H x 21.6-inch W x 16.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.