Shop ALLPOINTS
See all product information
Create Account
8011363 Hinge Bottom Right For Turbo Air (Refrigeration)
Mfr # 8011363
Zoro # G804895793
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Turbo Air
Width
4 in
Height
2 in
For Use With
Refrigeration
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011363
- Zoro #
- G804895793
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 2 in
- Length
- 4 in
Details
- Fits Brand
- Turbo Air
- For Use With
- Refrigeration
- Item
- Hinge
- Weight
- 0.3 lb
Description
Allpoints 8011363 hinge bottom right for turbo air (refrigeration)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov