Shop ALLPOINTS
See all product information
Create Account
8011665 Contactor, 208 Vac For Hobart
Mfr # 8011665
Zoro # G204889613
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Width
3 in
Height
3 in
Weight
0.4 lb
Fits Brand
Hobart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011665
- Zoro #
- G204889613
- UPC #
- -
- Country of Origin
- United States
- Item
- Contactor
- Weight
- 0.4 lb
- Fits Brand
- Hobart
Description
replacement contactor for hobart. see cross reference(s).