Shop ALLPOINTS
See all product information
Create Account
8011712 Front Cam Assembly For Kold Draft Refrigeration
Mfr # 8011712
Zoro # G004881626
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
For Use With
Refrigeration
Fits Brand
Kold Draft Refrigeration
Height
2 in
Weight
0.3 lb
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011712
- Zoro #
- G004881626
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigeration
- Item
- Cam
- Fits Brand
- Kold Draft Refrigeration
- Weight
- 0.3 lb
Description
Allpoints 8011712
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.