Shop ALLPOINTS
See all product information
Create Account
2171193 Pump, Complete (Caramel) For Server Products
Mfr # 2171193
Zoro # G504884912
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Server Products
Weight
2.3 lbs
Length
16 in
Height
3 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171193
- Zoro #
- G504884912
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Server Products
- Weight
- 2.3 lbs
- Item
- Complete Pump
Description
length: 11-5/16" | 287 mm includes: (2)gauging collars,(2)cleaning brushes, lubricant type: caramel pump note: 1 oz max portion