Shop ALLPOINTS
See all product information
Create Account
8011721 Switch For Kold Draft Refrigeration
Mfr # 8011721
Zoro # G604888865
product price:Â
$
33.45
/ea
Sold in multiples of 2 for $66.90
Key Features
Weight
0.01 lb
For Use With
Refrigeration
Width
3 in
Fits Brand
Kold Draft Refrigeration
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011721
- Zoro #
- G604888865
- UPC #
- -
- Country of Origin
- China
- Weight
- 0.01 lb
- For Use With
- Refrigeration
- Fits Brand
- Kold Draft Refrigeration
- Item
- Switch
Description
.1a/125vac, (3) 3/16" tab term
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.