Shop ALLPOINTS
See all product information
Create Account
8011774 Hinge Retrofit Kit For Baxter Mfg Company
Mfr # 8011774
Zoro # G004879937
product price:Â
$
2,641.99
/ea
Free Shipping & Returns
Key Features
Weight
5.6 lbs
Width
7 in
Height
6 in
Fits Brand
Baxter Mfg Company
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011774
- Zoro #
- G004879937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 6 in
- Length
- 7 in
Details
- Weight
- 5.6 lbs
- Item
- Hinge Retrofit Kit
- Fits Brand
- Baxter Mfg Company
Description
Allpoints 8011774
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov