Shop ALLPOINTS
See all product information
Create Account
8011847 Motor, Gear For Turbochef
Mfr # 8011847
Zoro # G204885622
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
5 in
Width
5 in
Fits Brand
Turbochef
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011847
- Zoro #
- G204885622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 5 in
- Width
- 5 in
Details
- Fits Brand
- Turbochef
- Item
- Gear Motor
- Weight
- 0.5 lb
Description
15 rpm, 230v, 60hz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov