This item is Discontinued.

Allpoints 8011966 Dial For Rational Cooking Systems 8011966

This item is Discontinued.

Allpoints

8011966 Dial For Rational Cooking Systems (Discontinued)

Mfr # 8011966
Zoro # G504881096
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8011966
Zoro #
G504881096
UPC #
-
Country of Origin
Germany

Dimensions

Width
6 in
Length
6 in
Height
1 in

Details

Fits Brand
Rational Cooking Systems
Weight
0.1 lb
Item
Dial

Description

Allpoints 8011966

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.