Shop ALLPOINTS
See all product information
Create Account
8012013 Fan Motor
Mfr # 8012013
Zoro # G604879948
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Weight
1.2 lbs
Height
2 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012013
- Zoro #
- G604879948
- UPC #
- -
- Country of Origin
- United States
- Item
- Fan Motor
- Weight
- 1.2 lbs
Description
220-240v, 50/60hz