Shop ALLPOINTS
See all product information
Create Account
8012024 Sight Glass Assembly
Mfr # 8012024
Zoro # G904885076
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Height
3 in
Width
13 in
Weight
1.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012024
- Zoro #
- G904885076
- UPC #
- -
- Country of Origin
- United States
- Item
- Sight Glass
- Weight
- 1.3 lbs
Description
Allpoints 8012024