Shop ALLPOINTS
See all product information
Create Account
8012061 Hood/Fitting Orifice- No 56 For Southbend Range
Mfr # 8012061
Zoro # G504880303
product price:Â
$
57.29
/ea
Key Features
Height
1 in
For Use With
Range
Weight
0.1 lb
Fits Brand
Southbend
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012061
- Zoro #
- G504880303
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range
- Item
- Hood/fitting Orifice- No
- Weight
- 0.1 lb
- Fits Brand
- Southbend
Description
Allpoints 8012061