Shop ALLPOINTS
See all product information
Create Account
8012071 Controller For Blodgett Oven
Mfr # 8012071
Zoro # G004880704
product price:Â
$
12,494.99
/ea
Free Shipping & Returns
Key Features
Weight
2.2 lbs
Length
14 in
For Use With
Oven
Fits Brand
Blodgett
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012071
- Zoro #
- G004880704
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.2 lbs
- For Use With
- Oven
- Item
- Controller
- Fits Brand
- Blodgett
Description
24vac, 1.67 apm, 50/60hz