Shop ALLPOINTS
See all product information
Create Account
8012171 Gas Valve For Moffat
Mfr # 8012171
Zoro # G804895786
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Weight
1.1 lbs
Height
5 in
Length
7 in
Fits Brand
Moffat
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012171
- Zoro #
- G804895786
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 1.1 lbs
- Fits Brand
- Moffat
- Item
- Gas Valve
Description
120v, 60hz, nat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.