Shop ALLPOINTS
See all product information
Create Account
8012210 Adapter, 1/4 P No 2021-4-4S For Cleveland Range
Mfr # 8012210
Zoro # G404894943
product price:Â
$
35.65
/ea
Key Features
Length
2 in
Width
2 in
Height
1 in
Weight
0.1 lb
Fits Brand
Cleveland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012210
- Zoro #
- G404894943
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 1 in
Details
- Item
- P No -4s Adapter
- Weight
- 0.1 lb
- Fits Brand
- Cleveland
- For Use With
- Range
Description
Allpoints 8012210
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.